Motion
M253
CLIP WIRE ROPE 7/8" PACK 10 TO BOX
MI ITEM #02306290
MFR #M253
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIP WIRE ROPE 7/8" PACK 10 TO BOX
MI ITEM #02306290
MFR #M253

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
M253 WIRE ROPE CLIP, 7/8", GALV FORGED
  • Precision manufactured and galvanized to meet federal specifications (FF-C-45 Type 1 Class 1) on 1/4" and larger.
  • Drop forged base
  • Chart Note: 1/8" through 5/8" packed 1 piece per poly bag. 3/4" & larger shipped assembled in factory packs and tagged.

Specifications

  • Max Compatible Wire Rope Size
    7/8 in
  • Minimum Clips Required
    4
  • Rope Turnback Length
    20 in
  • Torque
    225 ft-lbs
  • Distance Between Legs
    1.750 in
  • Clip Height
    3.125 in
  • Overall Size
    7/8 in
  • Overall Height
    3.1300 in
  • Overall Width
    2.437 in
  • Overall Thickness
    2.4400 in
  • Finish Coating
    Galvanized
  • Additional Details
    Sizes: 1/8 to 1-1/2 in. Wire Rope Clips are used to secure the end of wire rope when forming a loop; i.e., for wire rope turn-back. Clips are available in two configurations: mid-grip (double saddle) and single saddle. Each configuration is equally strong and effective, but care must be exercised for proper installation of single saddle clips.
  • Color
    Orange & silver
  • Weight
    2.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text