Motion
52/6645M
Grip N® Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar/Polycotton Liner
MI ITEM #02306309
MFR #52/6645M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip N® Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar/Polycotton Liner
MI ITEM #02306309
MFR #52/6645M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52/6645M KEVLAR GLOVE (12 PER BAG)

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Pattern Both Sides
  • Hand Type
    Ambidextrous
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Kevlar/Polycotton
  • En 388 Abrasion Resistance Level
    1
  • En 388 Cut Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • Standards Met
    21 CFR, FDA, USDA
  • Description Keyword
    Nitrile Pattern Both Sides
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text