Motion
52/6647S
Grip N® Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Kevlar/Polycotton Liner
MI ITEM #02306312
MFR #52/6647S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip N® Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Kevlar/Polycotton Liner
MI ITEM #02306312
MFR #52/6647S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52/6647S PLATED KEVLAR N COATED
  • Nitrile "N" coating improves grip and extends life due to better abrasion resistance
  • Knit construction provides superior comfort (no seams for chafing) and less hand fatigue
  • Machine washable or dry cleanable permits easy recycling for longer life and maximum value with minimal shrinkage
  • Ambidextrous design gives wearer four sides instead of two to further enhance value, also no sorting after recycling
  • Blended design offers economical alternative
  • Kevlar® on outside for cut/slash protection and cotton/polyester on inside for worker comfort
  • Complies with USDA and FDA regulations, 21 CFR, for use in food processing

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Pattern Both Sides
  • Hand Type
    Ambidextrous
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Kevlar/Polycotton
  • En 388 Abrasion Resistance Level
    1
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    1
  • Standards Met
    21 CFR, FDA, USDA
  • Description Keyword
    Nitrile Pattern Both Sides
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text