Motion
8559-B
Lubrication Pump - Grease, 2.5 lb/min Flow Rate, 50:1 Ratio
Mi Item #02306561
MFR #8559-B
Price$2,872.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 2.5 lb/min Flow Rate, 50:1 Ratio
Mi Item #02306561
MFR #8559-B

Mfr description
8559-B 50:1 PUMP 400# WITH BUNG ADAPTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,872.27/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Compatible Container Size
    400 lb
  • Outlet Thread Connection
    3/8 in NPTF Female

Details

  • Flow Rate
    2.5 lb/min
  • Includes
    Air Connector, Quick Detach Air Coupler and Bung Adapter
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    50:1
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)