1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 8X20 CR WI HE25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
8X20 CR WI HE25
Standard Wing Pulley - Crown Face, 8 in Dia., 20 in Face Width, HE Hub
MI ITEM #
02306684
MFR #
8X20 CR WI HE25
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Face
Width
20 in
Pulley
Diameter
8 in
Weight
55.00 lbs
Details
Face Type
Crown
Hub Number
HE25
Hub Type
HE
Pulley Type
Standard Wing Pulley
UPC_NO
782475493203
Overview
Mfr description
8 X 20 HE WING PULLEY 206196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought