Motion
PHUSE30
Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #02306724
MFR #PHUSE30
Price$317.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #02306724
MFR #PHUSE30

Mfr description
PHUSE30-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$317.39/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    103 mm
  • Weight
    5.86 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    PHUSE30
  • Manufacturer Upc Number
    4012802822557
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19500 N
  • Series
    PHUSE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802822557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)