Motion
LBB12AJ
Linear Ball Bearing - LBB Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 724 N Load Capacity
Mi Item #02306792
MFR #LBB12AJ
Price$71.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LBB Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 724 N Load Capacity
Mi Item #02306792
MFR #LBB12AJ

Mfr description
LBB 12 AJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.08/each

Specifications

Dimensions

  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    724 N
  • Series
    LBB
  • Static Load Capacity
    1680 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)