Motion
80B10SS F 1

TSUBAKI (UST)
80B10SS F 1

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 10 Teeth, Non-Hardened Teeth
Mi Item #02306816
MFR #80B10SS F 1
Price$335.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B10SS F 1

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 10 Teeth, Non-Hardened Teeth
Mi Item #02306816
MFR #80B10SS F 1

Mfr description
80B10SS SB 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    1.5000 in
  • Hub Diameter
    2.5630 in
  • Length Through Bore  
    1.6250 in
  • Maximum Bore Diameter  
    2.2000 in
  • Outside Diameter  
    3.6800 in
  • Pitch Diameter
    3.2360 in
  • Tooth Width
    0.5750 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039953186
  • Number Of Teeth  
    10
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039953186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)