Motion
HGB226112BR
Hanger Bearing - 1-15/16 in Thickness
Mi Item #02306823
MFR #HGB226112BR
Price$163.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 1-15/16 in Thickness
Mi Item #02306823
MFR #HGB226112BR

Mfr description
HGB226112BR 1 1/2" 226 BRONZE HANGER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.96/each

Specifications

Dimensions

  • Thickness
    1-15/16 in

Details

  • Material
    Bronze
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)