Overview
Mfr description
SS1822 20
Specifications
- Bearing MaterialPowdered Metal
- Bore Diameter
- Bushing MaterialBronze
- Country of OriginUS
- DescriptionBronze Sleeve Bearings
- Harmonization Code848330
- ISO Grade9001:2008 & 14001:2004
- Inside Diameter0.5625 in
- UPC_NO781260004839
- MaterialBronze
- Material SpecificationCT-1000-K26, SAE841
- Measurement StandardInch
- Outside Diameter
- Overall Length
- SeriesSS
- Sleeve Bearing TypePlain Sleeve
- Standards MetRoHS, REACH, DRC Conflice Free
- TypeSleeve
- Type Of BearingSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data