Specifications
Dimensions
- Bore Diameter0.5000 in
- Contact Angle20 °
- Outside Diameter3.5000 in
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionLJT 1/2 M
- Internal ClearanceC0
- Manufacturer Upc Number747023004317
- Measurement StandardMetric
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023004317
Overview
Mfr description
LJT 1/2 M