Overview
Mfr description
MJT 4.1/2
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Contact Angle20 °
- Internal ClearanceC0
- Measurement StandardMetric
- Manufacturer Upc Number747023009213
- UPC_NO747023009213
- DescriptionMJT 4.1/2
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data