Motion
40-2WSA2CL

TSUBAKI (UST)
40-2WSA2CL

Attachment Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02307008
MFR #40-2WSA2CL
Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2WSA2CL

Attachment Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02307008
MFR #40-2WSA2CL

Mfr description
40-2 WSA-2 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.57/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Center To Attachment End
    0.6850 in
  • Pin Diameter
    0.156 in
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    1/2 in
  • Plate Height
    0.7130 in
  • Roller Center To Attachment End
    0.6850 in
  • Roller Center To Hole Center
    0.5000 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    40 2 SK2 CONN LINK
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    WSA-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039193940
  • Working Load Capacity
    1370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)