Motion
LRT15016540
Inner Ring - 150 mm Bore, 165 mm OD
Mi Item #02307173
MFR #LRT15016540
Price$346.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 150 mm Bore, 165 mm OD
Mi Item #02307173
MFR #LRT15016540

Mfr description
LRT 150X165X40 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.85/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Outside Diameter
    165 mm
  • Overall Width
    40 mm
  • Weight
    2.49 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT15016540 is a needle roller bearing inner ring with a 150 mm bore diameter, 165 mm outside diameter, 40 mm overall width, and 2.49 lb weight, built for industrial equipment requiring a precision inner race for large needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT15016540
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)