Motion
LRT202420
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #02307174
MFR #LRT202420
List Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #02307174
MFR #LRT202420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.31/each for your price

Overview

Mfr description
LRT 202420 BRG

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    19400 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT202420
  • Weight
    0.05 lb
  • Max Rpm
    17000 rpm
  • Overall Width
    20 mm
  • Static Load Capacity
    30500 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT202420 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, 20 mm overall width, and 0.05 lb weight, suitable for use in needle roller bearing assemblies requiring consistent load handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text