Motion
NAS5014UUNR
Yoke Roller Bearing - 70 mm Bore
MI ITEM #02307175
MFR #NAS5014UUNR
Price$846.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 70 mm Bore
MI ITEM #02307175
MFR #NAS5014UUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$846.13/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    150 mm
  • Overall Width
    54 mm
  • Weight
    4.19 lb

Details

  • Dynamic Load Capacity
    179000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5014UUNR
  • Max Rpm
    1300 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    308000 N

Overview

Mfr description
NAS 5014 UUNR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought