Motion
TLAM2020
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 20 mm Width, Open
MI ITEM #02307177
MFR #TLAM2020
List Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 20 mm Width, Open
MI ITEM #02307177
MFR #TLAM2020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.84/each for your price

Overview

Mfr description
TLAM2020 BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    14500 N
  • Static Load Capacity
    24700 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM2020
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.05 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLAM2020 Needle Roller Bearing with an open closure type features a 20 mm bore diameter, 26 mm outside diameter, 20 mm overall width, and a weight of 0.05 lb, making it ideal for automotive transmissions, pumps, and heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text