Motion
392XL037

MEGADYNE
392XL037

XL, 0.2000 in Pitch, 39.2000 in Pitch Length, 0.3700 in Width, 196 Teeth, Chloroprene Material
MI ITEM #02307262
MFR #392XL037
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
392XL037

XL, 0.2000 in Pitch, 39.2000 in Pitch Length, 0.3700 in Width, 196 Teeth, Chloroprene Material
MI ITEM #02307262
MFR #392XL037

Mfr description
392XL037 TIMING BELT - XL PITCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Overall Length
    39.2000 in
  • Overall Width  
    0.3700 in
  • Pitch
    0.2000 in
  • Pitch Length
    39.2000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)