Motion
GSFTD 5/8
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Malleable Iron Housing Material
MI ITEM #02307452
MFR #GSFTD 5/8
Your Price$184.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Malleable Iron Housing Material
MI ITEM #02307452
MFR #GSFTD 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.51/each(List $230.63)

Overview

Mfr description
GSFTD 5/8 FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Malleable Iron
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Length Through Bore
    1-1/8 in
  • Replacement Bearing
    GRA010RRB
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796203396
  • UPC_NO
    087796203396
  • Weight
    0.57 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text