Motion
GSFTD 3/4
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02307457
MFR #GSFTD 3/4
Price$196.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02307457
MFR #GSFTD 3/4

Mfr description
GSFTD 3/4 FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.80/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.8125 in
  • Bolt Circle Diameter  
    2.8100 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    1-7/32 in
  • Overall Length Diameter  
    3.5625 in
  • Weight
    1.4 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Malleable Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796192928
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    GRA012RRB
  • Series
    GRFTD
  • Type Of Bearing
    Ball
  • UPC_NO
    087796192928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)