Motion
2-1/2X100 MINE LW EMLS1000 BLK

GATES RUBBER CO
2-1/2X100 MINE LW EMLS1000 BLK

Mine Master™ Longwall Emulsion Industrial Hose - 2-1/2 in Inner Diameter, 1000 psi Working Pressure, Mining Hose Type, Chloroprene Rubber Tube Material, Synthetic Rubber Cover Material, 100 ft Length
Mi Item #02307560
MFR #2-1/2X100 MINE LW EMLS1000 BLK
Price$51.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 MINE LW EMLS1000 BLK

Mine Master™ Longwall Emulsion Industrial Hose - 2-1/2 in Inner Diameter, 1000 psi Working Pressure, Mining Hose Type, Chloroprene Rubber Tube Material, Synthetic Rubber Cover Material, 100 ft Length
Mi Item #02307560
MFR #2-1/2X100 MINE LW EMLS1000 BLK

Mfr description
3619MC 2-1/2" X 100' LONGWALL MINE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.64/ft

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.34 in
  • Weight
    3.08 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    RECOMMENDED FOR: Flexible connections in high–pressure water distribution and emulsion systems used in a variety of industries. The thick cover meets MSHA's self–extinguishing requirements, and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    Modified Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Mining Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    Chloroprene Rubber
  • UPC_NO
    072053674798
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)