Motion
30 UB EFFS

KOP-FLEX
30 UB EFFS

Resilient Coupling Components - End Ring Fastener, Series: UB, Cplg Size: 30, Material: Steel
Mi Item #02307668
MFR #30 UB EFFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
30 UB EFFS

Resilient Coupling Components - End Ring Fastener, Series: UB, Cplg Size: 30, Material: Steel
Mi Item #02307668
MFR #30 UB EFFS

Mfr description
30 UB EFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    30
  • Weight
    0.34

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    30 UB EFFS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100112
  • Material
    Steel
  • Max Rpm
    4100
  • Product Type
    Resilient Coupling Components
  • Product Types
    End Ring Fastener
  • Series
    UB
  • UPC_NO
    662384100112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)