Motion
VLRY-3-3/4
V-groove Cam Follower - 3-3/4 in Roller Dia., 1.5625 in Width, 0.7500 in Bore Dia., Open
MI ITEM #02307687
MFR #VLRY-3-3/4
Price$278.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-groove Cam Follower - 3-3/4 in Roller Dia., 1.5625 in Width, 0.7500 in Bore Dia., Open
MI ITEM #02307687
MFR #VLRY-3-3/4

Mfr description
VLRY-3 3/4 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Groove Angle
    90 °
  • Point Diameter  
    2.5000 in
  • Roller Diameter  
    3-3/4 in
  • Roller Width  
    1.5625 in
  • Weight
    3.1 lbs
  • Width To Groove Center
    0.781 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    5590 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Series
    VLRY
  • UPC_NO
    622424966559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)