Motion
LAGD 125/HB2

SKF
LAGD 125/HB2

LAGD125/HB2 LUBER
MI ITEM #02307711
MFR #LAGD 125/HB2
Price$111.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGD 125/HB2

LAGD125/HB2 LUBER
MI ITEM #02307711
MFR #LAGD 125/HB2

Mfr description
LAGD125/HB2 LUBER
  • Supplied ready-to-use straight from the box
  • Filled with high performance food compatible, NSF H1 certified SKF lubricants
  • Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.79/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    0.3 m;0.984 ft

Details

  • Additional Details
    Power source: Integrated gascell;Shelf life: 2 year;Country of Manufacturing (COM code): 12-Finland;eClass code: 23-06-10-14;UNSPSC code: 15121902
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Applications with high loads and low speed, Conveyors, Plain bearings
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    125 ml / 4.2 fl oz
  • Grease Type
    EP High Viscosity, High Temp
  • Lubricator Type
    Gas Driven

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)