1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
D2450-14M-115
D14M, 14 mm Pitch, 2450 mm Pitch Length, 115 mm Width, 175 Teeth, Polymer Material
MI ITEM #
02307795
MFR #
D2450-14M-115
List Price
$3,899.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) D2450-14M-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
D2450-14M-115
D14M, 14 mm Pitch, 2450 mm Pitch Length, 115 mm Width, 175 Teeth, Polymer Material
MI ITEM #
02307795
MFR #
D2450-14M-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,899.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D2450-14M-115 Dual Synchronous Belt
Specifications
Belt Type
D14M
Pitch
14 mm
Overall Width
115 mm
Material
Polymer
Number Of Teeth
175
Pitch Length
2450 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data