Motion
HA2326

NTN
HA2326

Adapter Sleeve - 4.4375 in Bore Dia., 4.7640 in Overall Length
MI ITEM #02307816
MFR #HA2326
Price$1,392.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2326

Adapter Sleeve - 4.4375 in Bore Dia., 4.7640 in Overall Length
MI ITEM #02307816
MFR #HA2326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,392.03/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Outside Diameter
    165 mm
  • Overall Length  
    121 mm
  • Weight
    10.759 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN26
  • Lock Washer Number
    AW26
  • Manufacturer Upc Number
    4547359068986
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359791174

Overview

Mfr description
HA2326 ADAPTER
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text