Motion
KT222613C3
Needle Roller Bearing - 22 mm Bore, 26 mm OD, 13 mm Width
MI ITEM #02307824
MFR #KT222613C3
List Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 26 mm OD, 13 mm Width
MI ITEM #02307824
MFR #KT222613C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.64/each for your price

Overview

Mfr description
KT222613C3 NEEDLE ROLLER CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    10200 N
  • Static Load Capacity
    15200 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT222613C3
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT222613C3 Needle Roller Bearing features a 22 mm bore diameter, 26 mm outside diameter, and 13 mm overall width, making it ideal for gear drives, electric motors, and light to medium-duty industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text