Motion
SUCSFL 201 8

IPTCI BEARINGS
SUCSFL 201 8

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Non-Expansion Bearing (Fixed)
MI ITEM #02307906
MFR #SUCSFL 201 8
Price$212.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSFL 201 8

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Non-Expansion Bearing (Fixed)
MI ITEM #02307906
MFR #SUCSFL 201 8

Mfr description
SUCSFL201-8 FLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.34/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Upc Number
    80067566195
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067566195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)