Motion
Molykote Hp-300

DUPONT
Molykote Hp-300

Grease - High Temperature, Fluorinated Polymer, Perfluoropolyether Composition, 2 NLGI Grade, 500 g Size, Bottle Container, White Color, -65 to +250 °C
Mi Item #02307913
MFR #Molykote Hp-300
Price$2,137.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Hp-300

Grease - High Temperature, Fluorinated Polymer, Perfluoropolyether Composition, 2 NLGI Grade, 500 g Size, Bottle Container, White Color, -65 to +250 °C
Mi Item #02307913
MFR #Molykote Hp-300

Mfr description
HP 300 GREASE,CAN,500G 3142159
  • Synthetic (PFPE) grease especially for high temperature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,137.50/each

Specifications

Dimensions

  • Container Size
    500 g
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Fluorinated Polymer, Perfluoropolyether
  • Container Type
    Bottle
  • Manufacturer Catalog Number
    3142159
  • Max Operating Temperature
    250 °C
  • Min Operating Temperature
    -65 °C
  • Product Line
    Molykote®
  • Temperature Range
    -65 to +250 °C
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)