Motion
3 1/2F FHUB FB

KOP-FLEX
3 1/2F FHUB FB

2283448 Gear Hubs - 3-1/2
MI ITEM #02307992
MFR #3 1/2F FHUB FB
Your Price$2,223.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F FHUB FB

2283448 Gear Hubs - 3-1/2
MI ITEM #02307992
MFR #3 1/2F FHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,223.79/each(List $2,668.55)

Overview

Mfr description
3 1/2F FHUB FB

Specifications

  • Coupling Size Code
    3-1/2
  • Length Through Bore
    4.1875 in
  • Hub Diameter
    5.0000 in
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    662384135213
  • UPC_NO
    662384135213
  • Weight
    31.72 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text