Motion
3H SB FF

KOP-FLEX
3H SB FF

2275055 Complete Gear Coupling - Cplg Size 3, Solid, Shrouded Bolt, Full Flex, 9.4375 in OD
MI ITEM #02307993
MFR #3H SB FF
List Price$4,008.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H SB FF

2275055 Complete Gear Coupling - Cplg Size 3, Solid, Shrouded Bolt, Full Flex, 9.4375 in OD
MI ITEM #02307993
MFR #3H SB FF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4,008.82/each for your price

Overview

Mfr description
3H SB FF
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Rough Bore
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Shrouded
  • Flex Type
    Full Flex
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    H
  • Peak Torque
    202000 in
  • Torque Capacity
    101000 in
  • Max Rpm
    6800 rpm
  • Length Through Bore
  • Coupling Overall Length
    6.5625 in
  • Sleeve Outside Diameter
  • Performance Features
    Lubrication Hole
  • Sleeve Type
    Flanged
  • Design Features
    Exposed Bolt / Full Flex Coupling
  • Hub Diameter
    5.6250 in
  • Horsepower @ 100 RPM
    160 hp
  • Max Angular Misalignment
    1.5 °
  • Operating Temperature Range
    -40 to +190 °F
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Bolt Circle Diameter
    8.0000 in
  • Manufacturer Upc Number
    662384140163
  • Includes
    Hubs (2) Sleeves (2) Seals (2)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    79.60 lbs
  • Outside Diameter
    9.4375 in
  • Overall Length
    6.5625 in
  • Manufacturer Catalog Number
    3H SB FF
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text