Motion
1H EB FR

KOP-FLEX
1H EB FR

2275196 Complete Gear Coupling - Cplg Size 1, Solid, Exposed Bolt, Flex-Rigid
Mi Item #02307994
MFR #1H EB FR
Price$1,377.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1H EB FR

2275196 Complete Gear Coupling - Cplg Size 1, Solid, Exposed Bolt, Flex-Rigid
Mi Item #02307994
MFR #1H EB FR

Mfr description
1H EB FR
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,377.87/each

Specifications

Dimensions

  • Coupling Overall Length
    3.1880 in
  • Coupling Size Code
    1
  • Length Through Bore  
    1.5625 in
  • Maximum Bore Diameter  
    1.6250 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    4.5625 in
  • Overall Length
    3.1880 in
  • Sleeve Outside Diameter  
    4.5625 in
  • Weight
    9.26 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    12 hp
  • Hub Material
    Medium Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1H EB FR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384140224
  • Max Rpm
    14500 rpm
  • Peak Torque
    15000 in
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    7500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)