Motion
K2196D

LINK-BELT
K2196D

Open Bearing End Cap or Cover - Open End Cap Type, 1.1875 in Compatible Bore, Rubber Material
Mi Item #02308028
MFR #K2196D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2196D

Open Bearing End Cap or Cover - Open End Cap Type, 1.1875 in Compatible Bore, Rubber Material
Mi Item #02308028
MFR #K2196D

Mfr description
K2196D OPEN CAP K219-6D
  • Open End Cap for Klean-Gard Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Compatible Bore Diameter  
    1.1875 in
  • Size Code
    219
  • Weight
    0.25 lbs

Details

  • Attachment Type
    Snap-On
  • Country of Origin
    Italy
  • End Cap Type
    Open End Cap
  • Includes
    Seal
  • Material
    Rubber
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    662327963910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)