Motion
6808ZZE
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02308136
MFR #6808ZZE
Your Price$135.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02308136
MFR #6808ZZE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.74/each(List $187.31)

Overview

Mfr description
6808 ZZE DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6808ZZEBS2S
  • Manufacturer Upc Number
    4991893857931
  • UPC_NO
    4991893857931
  • Weight
    0.7 lbs
  • Description
    6808 ZZE DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6808ZZEBS2S is a radial deep groove ball bearing with a 40 mm bore and 52 mm outside diameter, double shielded for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text