Motion
41SSX10 ft RIV

RENOLD JEFFREY
41SSX10 ft RIV

Roller Chain - Standard Series, 41 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02308213
MFR #41SSX10 ft RIV
Price$72.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
41SSX10 ft RIV

Roller Chain - Standard Series, 41 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02308213
MFR #41SSX10 ft RIV

Mfr description
41SS RIV STAINLESS ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.10/ft

Specifications

Dimensions

  • Chain Overall Width
    14.5 mm
  • Inside Width
    6.35 mm
  • Link Plate Height
    0.3900 in, 9.91 mm
  • Link Plate Thickness
    9.91 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.59 mm
  • Pin Length
    0.5710 in, 14.50 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4410 in
  • Roller Diameter
    7.77 mm
  • Roller Width
    0.2500 in, 6.35 mm
  • Tensile Strength
    6700 N
  • Weight
    0.28 lbs
  • Weight per Foot
    0.282 lbs, 0.42 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Riveted
  • Chain Number
    41-1
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    41A1
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to +400 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900533863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)