Motion
KM27
KM Series Bearing Lock Nut - M135x2 mm Thread Size, 6.8900 in OD, 6.2990 in Face Dia., 0.8660 in Width, Steel Material
MI ITEM #02308304
MFR #KM27
List Price$421.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M135x2 mm Thread Size, 6.8900 in OD, 6.2990 in Face Dia., 0.8660 in Width, Steel Material
MI ITEM #02308304
MFR #KM27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$421.55/each for your price

Overview

Mfr description
KM 27 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.8660 in
  • Weight
    3.312 lbs
  • Series
    KM
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text