Motion
KM31
KM Series Bearing Lock Nut - M155x3 mm Thread Size, 200 mm OD, 182 mm Face Dia., 25 mm Width
MI ITEM #02308305
MFR #KM31
List Price$674.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M155x3 mm Thread Size, 200 mm OD, 182 mm Face Dia., 25 mm Width
MI ITEM #02308305
MFR #KM31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$674.68/each for your price

Overview

Mfr description
KM 31 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    25 mm
  • Lock Nut Type
    For Lock Washer
  • Weight
    5 lbs
  • Adapter Sleeve Part Number
    AH 2320
  • Series
    KM
  • Manufacturer Product Page
  • UPC_NO
    737533015835
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text