1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
1289
Bib Apron - Cotton Material, Blue Color, 30 in Wide, 36 in Long, Carpenter's
MI ITEM #
02309160
MFR #
1289
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Aprons
NORTH BY HONEYWELL 1289
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
1289
Bib Apron - Cotton Material, Blue Color, 30 in Wide, 36 in Long, Carpenter's
MI ITEM #
02309160
MFR #
1289
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1289 DENIM COTTON APRON
Specifications
Garment Type
Bib Apron
Garment Use
Carpenter's
Length
36 in
Width
30 in
Material
Cotton
Color
Blue
Number Of Pockets
4
Additional Details
Sewn-On Ties
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data