Motion
SV3-10-0-6T-24DG

VICKERS BY DANFOSS
SV3-10-0-6T-24DG

Vickers (Eaton) Screw-in Solenoid Valve - Pilot;Solenoid Actuation, 2 Way Normally Open Action, 12 gpm Max Flow, Screw-in Cartridge
Mi Item #02309578
MFR #SV3-10-0-6T-24DG
Price$446.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV3-10-0-6T-24DG

Vickers (Eaton) Screw-in Solenoid Valve - Pilot;Solenoid Actuation, 2 Way Normally Open Action, 12 gpm Max Flow, Screw-in Cartridge
Mi Item #02309578
MFR #SV3-10-0-6T-24DG

Mfr description
SV3-10-0-6T-24D-G VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.19/each

Specifications

Dimensions

  • Overall Height
    101.7 mm
  • Overall Length
    2.5000 in, 63.50 mm
  • Overall Width
    38.9 mm
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Action
    2 Way Normally Open
  • Actuation
    Pilot;Solenoid
  • Body Material
    Aluminum
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-167329
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Seal Material
    Nitrile
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)