Motion
7K-103-46
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 1/2 NPT Port, Bronze Body, Lever Handle
Mi Item #02309583
MFR #7K-103-46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 1/2 NPT Port, Bronze Body, Lever Handle
Mi Item #02309583
MFR #7K-103-46

Mfr description
7K-103-46 1/2" LOCKABLE BALL VALVE
  • Adjustable packing
  • Blowout-proof stem design
  • RPTFE seats and stuffing box ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.19 in
  • Port Size
    1/2 NPT
  • Weight
    0.73 lbs

Details

  • Application
    Recommended for water or air services
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Locking Device
    Lockout in Closed Position Only
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    125 psi
  • Media Pressure Rating
    Cold Water - 125 psi
  • Mounting Type
    Inline Threaded
  • Options
    Safety Vent
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    7K-100
  • Stem Material
    B16 Brass
  • Stem Seal Material
    RPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750823800
  • Valve Body Material
    B584 Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)