Motion
7K-104-46
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 3/4 NPT Port, Bronze Body, Lever Handle
MI ITEM #02309584
MFR #7K-104-46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 3/4 NPT Port, Bronze Body, Lever Handle
MI ITEM #02309584
MFR #7K-104-46

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7K-104-46 3/4" BALL VALVE
  • Adjustable packing
  • Blowout-proof stem design
  • RPTFE seats and stuffing box ring
  • Chromium plated ball
  • Mounting pad for easy actuator mounting

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    125 psi
  • Port Size
    3/4 NPT
  • Body Material
    Bronze
  • Handle Style
    Lever Handle
  • Locking Device
    Latch Lock Lever in Closed Position Only
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 125 psi
  • Product Types
    Ball Valve
  • Stem Seal Material
    RPTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    B16 Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    B584 Bronze
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    200 °F
  • Series
    7K-100
  • Options
    Safety Vent
  • Overall Length
    3.12 in
  • Application
    Recommended for water or air services
  • Weight
    1.93 lbs
  • UPC_NO
    670750823824
  • Manufacturer Product Page
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought