Motion
WT-12
Bearing Lock Washer - 2.4000 in ID, 3.1880 in Outside Dia., 2.7080 in Face Dia., Carbon Steel Material, WT Series
Mi Item #02309757
MFR #WT-12
Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.4000 in ID, 3.1880 in Outside Dia., 2.7080 in Face Dia., Carbon Steel Material, WT Series
Mi Item #02309757
MFR #WT-12

Mfr description
WT12 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.80/each

Specifications

Dimensions

  • Bore Diameter  
    2.4000 in
  • Face Diameter  
    2.7080 in
  • Outside Diameter Over Tangs
    3.1880 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    NT-12
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WT
  • UPC_NO
    751968741206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)