Motion
5411405
Screw Pin Anchor Shackle - 7/8 in, 6-1/2 ton Capacity, Steel, Self-Colored
Mi Item #02309811
MFR #5411405
Price$53.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 7/8 in, 6-1/2 ton Capacity, Steel, Self-Colored
Mi Item #02309811
MFR #5411405

Mfr description
5411405 7/8" SHACKLE SCREW PIN ANCHOR
  • Shackle Bodies Are Drop-Forged Carbon Steel
  • Self Colored (Painted Blue)
  • C-419-S Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.33/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.000 in
  • Inside Shackle Length
    3.125 in
  • Inside Shackle Width
    2.063 in
  • Shackle Size
    7/8 in
  • Width Between The Eyes
    1.438 in

Details

  • Finish Coating
    Self-Colored
  • Material
    Steel
  • Standards Met
    Class 2 (Screw Pin), Grade A, RR-C-271, Type IVA
  • Type
    Shackle Anchor
  • Weight Capacity
    6-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)