Motion
SYN LUBE 46 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYN LUBE 46 5GAL PAIL

SYN LUBE Series Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 20 SAE Grade
Mi Item #02309842
MFR #SYN LUBE 46 5GAL PAIL
Price$502.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 46 5GAL PAIL

SYN LUBE Series Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 20 SAE Grade
Mi Item #02309842
MFR #SYN LUBE 46 5GAL PAIL

Mfr description
L0971-060 AIR COMP OIL SYNLUBE46 5GAL PA
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$502.32/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Seal Well
  • Application
    recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals. They
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Pail
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flash Point
    250°C/485 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215597109
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215597109
  • Viscosity
    44
  • Viscosity Index
    138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)