Motion
HA 307

SKF
HA 307

Adapter Sleeve - 1.1875 in Bore Dia., 35 mm Overall Length, M35x1.5 Thread Size
Mi Item #02309865
MFR #HA 307
Price$84.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 307

Adapter Sleeve - 1.1875 in Bore Dia., 35 mm Overall Length, M35x1.5 Thread Size
Mi Item #02309865
MFR #HA 307

Mfr description
HA307 X 1-3/16" ADAPTER ASSY.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.84/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Lock Nut Outside Diameter
    2.0472 in
  • Overall Length  
    35 mm
  • Overall Width
    35 mm
  • Thread Size  
    M35x1.5
  • Weight
    0.32 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB7)
  • Lock Nut Number
    KM7
  • Lock Washer Number
    MB7
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571143767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)