Motion
75018
Electronic Cleaner - Aerosol
Mi Item #02310031
MFR #75018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Cleaner - Aerosol
Mi Item #02310031
MFR #75018

Mfr description
1006290 ELECTRIC PARTS CLEANER 539GR
  • A unique alternative to 1,1,1 trichloroethane for degreasing apps
  • This chlorinated based material quickly removes grease, oil & dirt from motor parts and other such equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Specific Gravity
    1.62

Details

  • Base Type
    Chlorinated
  • Container Type
    Aerosol
  • Dielectric Strength
    37,500 V
  • Flammability
    Not Flammable
  • KB Value
    95
  • Manufacturer Upc Number
    078254750187
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • UPC_NO
    078254750187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)