Motion
43008U-L68
Crimp-On Fitting - 1/2 in Hose ID, Female
MI ITEM #02310062
MFR #43008U-L68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp-On Fitting - 1/2 in Hose ID, Female
MI ITEM #02310062
MFR #43008U-L68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43008UL68 FITTING

Specifications

  • End Size/Type
    Female
  • End Gender
    Female
  • Hose Inside Diameter
    1/2 in
  • Material
    Low Carbon Steel
  • Thread Size
    13/16–16
  • Fitting Shape
    45° Elbow
  • Compatible Hose Series
    H039, H115, H116, H145, H1776, H1812, H245, H350, H425, H430, H430R, H6002, H6008, H6009, H9622
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Crimp-On
  • Hose Cut-Off Factor
    2-1/4 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Overall Length
    4.16 in
  • Port Gender
    Female (Port 1), Female (Port 2)
  • Hex Size
    15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought