Overview
Mfr description
6024 2RS BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data