Motion
Red Grease 11oz

CRC INDUSTRIES
Red Grease 11oz

CRC Red Grease, 1x11OZ
Mi Item #02310146
MFR #Red Grease 11oz
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Red Grease 11oz

CRC Red Grease, 1x11OZ
Mi Item #02310146
MFR #Red Grease 11oz

Mfr description
1003339 RED GREASE AER16OZ 11OZWT
  • Provides superior lubrication and withstands high temperature
  • Penetrates deep to form a tenacious, long lasting thick film
  • Waterproof and resistant to acids, alkalis, salt, oxidation, weather and steam
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Boiling Point
    95°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -138.5°F
  • Height
    7.75 in
  • Length
    2.63 in
  • NLGI Grade
    2
  • Shelf Life
    10 yr
  • Specific Gravity
    0.72
  • VOC Content
    24.9
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Appearance
    Red Viscous Grease
  • Application
    Multipurpose
  • Base Type
    Aluminum Complex
  • Certification
    RoHS
  • Color
    Red
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dropping Point
    500 °F
  • ECCN
    EAR99
  • Features & Benefits
    • Provides superior lubrication and withstands high temperature • Penetrates deep to form a tenacious, long lasting thick film • Waterproof and resistant to acids, alkalis, salt, oxidation, weather and steam • Extends the operating service life of equipment • Reduces wear, galling and scoring • Red color for easy visual inspection
  • Film Type
    Grease
  • Flammability
    Extremely Flammable
  • Flash Point
    23 °F
  • Manufacturer Upc Number
    078254030791
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -25 °F
  • Operating Temperature Range
    -25 to 300 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Pour Point
    0 °F
  • Product Types
    Grease
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Solvent
  • Temperature Range
    Maximum of +500 °F
  • Type
    High Pressure/High Temperature
  • UPC_NO
    078254030791
  • Viscosity Index
    70 min
  • Worked Penetration
    265 to 295
  • Working Temperature
    -25 to 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)