Motion
54322-MP
Ball Thrust Bearing - Double-Direction, 95 mm Bore, 190 mm OD, 118.40 mm Width, Separable
MI ITEM #02310334
MFR #54322-MP
List Price$10,293.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 95 mm Bore, 190 mm OD, 118.40 mm Width, Separable
MI ITEM #02310334
MFR #54322-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,293.49/each for your price

Overview

Mfr description
54322-MP

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Sphered
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    Not Rated
  • Static Load Capacity
    166366.906 lbf
  • Dynamic Load Capacity
    62949.64 lbf
  • Radial Dynamic Load Capacity
    280000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    1790 rpm
  • Cage Material
    Brass
  • Fillet Radius
    2 mm
  • Series
    543
  • Standards Met
    DIN 711, ISO 104
  • UPC_NO
    4012801323871
  • Max Operating Temperature
    302 °F
  • Weight
    30.14 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text